Shop All Wall Plates
Brass Accents
Georgian Triple Switch, Number of Gangs: 3 Antique Brass Finish
Mfr # M06-S8550-609
Zoro # G6246364
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 5-1/4"H x 6-13/16"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M06-S8550-609
- Zoro # G6246364
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/4"H x 6-13/16"W |
Details
Number of Gangs | 3 |
Item | Georgian Triple Switch |
Finish | Antique Brass |
Description
GEORGIAN TRIPLE SWITCH AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 1NO/1NC, Rectangular (XB5AL73415)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 60A, 28A (R-10)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- NEXTGEN TP263WCC12 3 Gang 3 Decorator Opening Nylon Wall Plate; White (NE698597)
- Brass Accents Wall Plates