Shop All Wall Plates
Brass Accents
Georgian Single Switch, Number of Gangs: 1 Satin Nickel Finish
Mfr # M06-S8500-619
Zoro # G6246145
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 5"H x 3-1/4"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M06-S8500-619
- Zoro # G6246145
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5"H x 3-1/4"W |
Details
Number of Gangs | 1 |
Item | Georgian Single Switch |
Finish | Satin Nickel |
Description
GEORGIAN SINGLE SWITCH SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20607)
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- Brass Accents Wall Plates