Shop All Wall Plates
Brass Accents
Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish
Mfr # M06-S8591-619
Zoro # G6246669
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 5-1/8"H x 8-11/16"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M06-S8591-619
- Zoro # G6246669
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/8"H x 8-11/16"W |
Details
Number of Gangs | 4 |
Item | Georgian Quad Switch |
Finish | Satin Nickel |
Description
GEORGIAN QUAD SWITCH SN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- POWER FIRST Nylon Wire Terminal Kit 145 Piece w/Tool (5WHH3)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch (RDSZNI)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- Brass Accents Wall Plates