Shop All Wall Plates
Brass Accents
Georgian Quad Switch, Number of Gangs: 4 Antique Brass Finish
Mfr # M06-S8591-609
Zoro # G6246538
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Size 5-1/8"H x 8-11/16"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M06-S8591-609
- Zoro # G6246538
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/8"H x 8-11/16"W |
Details
Item | Georgian Quad Switch |
Number of Gangs | 4 |
Finish | Antique Brass |
Description
GEORGIAN QUAD SWITCH AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat5e Keystone Jack 90 Degree RJ45 Blue (310-120BL)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 200A, 250V AC, Non-Indicating (FLNR200)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- Brass Accents Lighting Controls