Shop All Wall Plates
Brass Accents
Georgian Double Switch, Number of Gangs: 2 Antique Brass Finish
Mfr # M06-S8530-609
Zoro # G6246285
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 5-1/8"H x 5-1/8"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M06-S8530-609
- Zoro # G6246285
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/8"H x 5-1/8"W |
Details
Item | Georgian Double Switch |
Number of Gangs | 2 |
Finish | Antique Brass |
Description
GEORGIAN DOUBLE SWITCH AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4, 200kA (TDX200S277/480)
- DR SHRINK Dr. Shrink DS-683 Weather Tight Vent (DS-683)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE20-6)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- MAXXIMA 3 Way Decorative Wall Switch On/Of Wall Plates, Number of Gangs: 1 White (MEW-S1003W-10)
- Brass Accents Wall Plates