Shop All Wall Plates
Brass Accents
Georgian Double Outlet, Number of Gangs: 2 Polished Brass Finish
Mfr # M06-S8560-605
Zoro # G6246355
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 5-1/8"H x 5-1/8"W
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M06-S8560-605
- Zoro # G6246355
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5-1/8"H x 5-1/8"W |
Details
Number of Gangs | 2 |
Item | Georgian Double Outlet |
Finish | Polished Brass |
Description
GEORGIAN DOUBLE OUTLET PB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Straight Section w/o KO, 4 x 4 x 36, Galv (CWSC436GNK)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (2311)
- SQUARE D Disconnect mechanism, circuit breaker, variable depth, 400A, 2 or 3 pole, operator only, for LAL, LHL breakers (9422RR1)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- Brass Accents Lighting Controls