Shop All Wall Plates
Brass Accents
Egg and Dart Triple GFCI, Number of Gangs: 3 Antique Brass Finish
Mfr # M05-S7590-609
Zoro # G6246014
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-7/8"H x 6-3/4"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M05-S7590-609
- Zoro # G6246014
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-7/8"H x 6-3/4"W |
Details
Item | Egg and Dart Triple GFCI |
Number of Gangs | 3 |
Finish | Antique Brass |
Description
EGG And DART TRIPLE GFCI AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 16 A (3RT20182BB42)
- TRIPP LITE Power Cord 6 Ft (P007-006)
- BRASS ACCENTS Egg and Dart Single GFCI, Number of Gangs: 1 Polished Brass Finish (M05-S7520-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5630-613VB)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Single Outlet, Number of Gangs: 1 Venetian Bronze Finish (M05-S5610-613VB)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P262)
- Brass Accents Lighting Controls