Shop All Wall Plates
Brass Accents
Egg and Dart Single Blank, Number of Gangs: 1 Venetian Bronze Finish
Mfr # M05-S75X0-613VB
Zoro # G6246075
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 4-15/16"H x 3-1/16"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M05-S75X0-613VB
- Zoro # G6246075
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-15/16"H x 3-1/16"W |
Details
Item | Egg and Dart Single Blank |
Number of Gangs | 1 |
Finish | Venetian Bronze |
Description
EGG And DART SINGLE BLANK VB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (HF223NR)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- SOUTHWIRE Sheathed Cable, 6 AWG Wire, 3 Conductor, 125 ft L, Copper Conductor, PVC Insulation (6/3NM-WGX125)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- FAITH Blank Wall Plate Cover, 1-Gang Standard Size Blank Outlet Cover, White, 10PK (BWP1-WH-10)
- Brass Accents Wall Plates