Shop All Wall Plates
Brass Accents
Classic Steps Triple Switch, Number of Gangs: 3 Antique Brass Finish
Mfr # M02-S2550-609
Zoro # G6244553
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 4-7/8"H x 6-11/16"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M02-S2550-609
- Zoro # G6244553
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-7/8"H x 6-11/16"W |
Details
Number of Gangs | 3 |
Item | Classic Steps Triple Switch |
Finish | Antique Brass |
Description
CLASSIC STEPS TRIPLE SWITCH AB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragchain 1, 5m (7000-44511-7960150)
- MIDWEST FASTENER UL Class Fuse, 312 Series, Fast-Acting, 5A, 250V AC, 5 PK (67217)
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- HUBBELL WIRING 1-Gang White Toggle Wall Plate (P1W)
- Brass Accents Wall Plates