Shop All Wall Plates
Brass Accents
Classic Steps Double - 1 Switch/1 Outlet, Number of Gangs: 2 Venetian Bronze Finish
Mfr # M02-S2540-613VB
Zoro # G6244569
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 4-7/8"H x 4-7/8"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # M02-S2540-613VB
- Zoro # G6244569
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4-7/8"H x 4-7/8"W |
Details
Number of Gangs | 2 |
Item | Classic Steps Double - 1 Switch/1 Outlet |
Finish | Venetian Bronze |
Description
CLASSIC STEPS DBL,1-SW/1-OUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, Silver (20509)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- BRASS ACCENTS Arts and Craft Double - 1 Switch/1 GFCI, Number of Gangs: 2 Venetian Bronze Finish (M05-S5671-613VB)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- Brass Accents Lighting Controls