Shop All Rosettes
Brass Accents
Brass Accents D04-K028D-AVL-609 2.37 in. Antique Brass Avalon Rosette Double Dummy Set
Mfr # D04-K028D-AVL-609
Zoro # G003897505
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # D04-K028D-AVL-609
- Zoro # G003897505
- Country of Origin Unknown
- Category Rosettes
Description
This intricately cast oval knob can be seen on a plate similar to our l'enfant collection in the p & f corbin catalog of 1923. All brass accents finishes are hand-rubbed.
Specifications- Finish: Antique Brass
- Function: Double Dummy
- Origin: India
- Dimension: 2.8125" H x 1.6875" W x 2.25" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Stop Plate Kit, Simplex, Left Hand (20177400001)
- THERMWELL PRODUCTS 36" Oak Threshold (WAT36H)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8402LH1D4916)
- MAG-MATE Cylindrical Fixture Magnet, 5.3 lb. Pull (N500T)
- BALDWIN ESTATE Passage Pair Rosettes Lifetime Bright Nickel (5046.055)
- BALDWIN ESTATE Single Passage Rosettes Bright Chrome (5032.260.I)
- BALDWIN ESTATE Passage Pair Rosettes Lifetime Brass (5047.003)
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5048.102)
- BALDWIN ESTATE Single Dummy Rosettes Satin Black (R033.190.IDM)
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5058.102)
- BALDWIN ESTATE Passage Rosettes Venetian Bronze (R033.112.PS)
- Brass Accents Door Lock Accessories