Shop All Push Plates
Brass Accents
Brass Accents A07-P6350-630 4 x 16 in. Push Plate Set; Stainless Steel
Mfr # A07-P6350-630
Zoro # G403963596
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-P6350-630
- Zoro # G403963596
- UPC # 612520690328
- Country of Origin Unknown
- Category Push Plates
Description
Plates are 16 ga. (.050) Wrought and standard in all metals and finishes. Plates come packed with stainless steel sheet metal screw plated to match the plate finish. A wide variety of options are provided including radious corne round en clippedecorne and half round plates.
Features- Push plate set
- Material: Steel
- Finish: Stainless Steel
- Country of Origin: USA
- Size: 4 x 16 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bottom Mirror DR Roller (N 6576)
- DELTANA Edge Pull, 4" Brushed Brass (EP475U4)
- KIPP Spring Plunger Standard Spring Force D=M12 L=26, Steel, Comp: Ball Steel (K0315.12)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Carbon Knit 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3703)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-613VB)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-619)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-619)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3240-605)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-619)
- BRASS ACCENTS Academy Push Plate, 3-1/8x12" (A06-P0240-609)
- IVES Satin Nickel Plate 820015416 (PPLATE.10456)
- Brass Accents Door Surface Protection