Shop All Push Plates
Brass Accents
Brass Accents A07-P6350-609 4 x 16 in. Push Plate Set; Antique Brass
Mfr # A07-P6350-609
Zoro # G303963603
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-P6350-609
- Zoro # G303963603
- UPC # 612520690366
- Country of Origin Unknown
- Category Push Plates
Description
Plates are 16 ga. (.050) Wrought and standard in all metals and finishes. Plates come packed with stainless steel sheet metal screw plated to match the plate finish. A wide variety of options are provided including radious corne round en clippedecorne and half round plates.
Features- Push plate set
- Material: Steel
- Finish: Antique Brass
- Country of Origin: USA
- Size: 4 x 16 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- MSI Stonegate Interlocking SAMPLE Glass/Stone Blend Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0223-SAM)
- STRYBUC Patio Screen Door Roller Assy. (10-306)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage Polished Brass (DP711 3)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-609)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x18" (A04-P3220-605)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-613VB)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-605)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3240-609)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-605)
- TRIMCO Four Beveled Edges Push Plate Round Corners Satin SS 4"x16" (1809-4RC.630)
- Brass Accents Door Accessories