Shop All Push Plates
Brass Accents
Brass Accents A07-P6350-605 4 x 16 in. Push Plate Set; Polished Brass
Mfr # A07-P6350-605
Zoro # G603963570
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-P6350-605
- Zoro # G603963570
- UPC # 612520690427
- Country of Origin Unknown
- Category Push Plates
Description
Plates are 16 ga. (.050) Wrought and standard in all metals and finishes. Plates come packed with stainless steel sheet metal screw plated to match the plate finish. A wide variety of options are provided including radious corne round en clippedecorne and half round plates.
Features- Push plate set
- Material: Steel
- Finish: Polished Brass
- Country of Origin: USA
- Size: 4 x 16 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Halifax DoubleCylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-159-SQT-SMT-15)
- KWIKSET Plug Clip (4345)
- MSI Quarzo Gray Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0642-SAM)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-613VB)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-605)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-613VB)
- BRASS ACCENTS Gothic 3-.37 in. x 16 in. Push Plate Venetian Bronze (A04-P5600-613VB)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-605)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-609)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32D)
- Brass Accents Door Surface Protection