Shop All Push Plates
Brass Accents
Brass Accents A07-P6320-605 3 x 12 in. Push Plate Set; Polished Brass
Mfr # A07-P6320-605
Zoro # G503963601
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-P6320-605
- Zoro # G503963601
- UPC # 612520690731
- Country of Origin Unknown
- Category Push Plates
Description
Plates are 16 ga. (.050) Wrought and standard in all metals and finishes. Plates come packed with stainless steel sheet metal screw plated to match the plate finish. A wide variety of options are provided including radious corne round en clippedecorne and half round plates.
Features- Push plate set
- Material: Steel
- Finish: Polished Brass
- Country of Origin: USA
- Size: 3 x 12 in.
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Retainer Spline, 0.130 in., 250 foot, Black 1 Roll (P 7555)
- SDC Latch Retraction Kit (LR100FAK)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-4 (01-30024-4)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-609)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3240-609)
- BRASS ACCENTS Quaker Push Plate, 2-3/4x10" (A07-P5400-605)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3241-619)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-609)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-613VB)
- EMTEK Flat Black Push 86436US19 (86436US19)
- Brass Accents Door Surface Protection