Shop All Mailboxes
Brass Accents
Brass Accents A07-M0070-613 Mail Slot - Oil Rubbed Bronze
Mfr # A07-M0070-613
Zoro # G203788597
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-M0070-613
- Zoro # G203788597
- Country of Origin United States
- Category Mailboxes
Description
The exterior flap is spring-loaded to ensure harsh elements like wind, rain and snow remain outside. It is complemented by a sturdy interior frame. Mounting hardware in coordinating finish is included and makes installation in your wood or metal door simply elementary. Brass Accents mail slots are a quick and easy way to enhance the overall appearance of any entryway.
Features- Type - Mail Slot Letter
- Material - Brass
- Finish - Oil Rubbed Bronze
- Dimension - 0.5 L x 3 H x 10 W in.
- Item weight - 0.85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White (TZeS221)
- BROTHER Tape, Indust, 3/4"-Bk/Cl (BRTTZES141)
- INTEGRA Grip Mechanical Pencils, Black Lead, PK12 (ITA36153)
- LORELL Wall Pockets, Ltr, 12-5/8"x4-3/4"x6-5/8", 4/CT, Black Mesh 4PK (LLR84144CT)
- BRASS ACCENTS Brass Accents A07-M0050-605 Mail Slot - 3 in. x 10 in. - Polished Brass (A07-M0050-605)
- SOLAR GROUPTHE Mailbox Horz Xl Leaf Blk (L4010WB0)
- SALSBURY INDUSTRIES 4C Standard Horizontal MailBox, Aluminum, Powder Coated, 2 Doors, Recessed (3711S-2PAFU)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- CONTINUACIONES Angle Top Mail Box Post - 4 x 4 in. (CO2504531)
- SOLAR GROUP Solar Group SDPK0000 Post Drive-In Kit Black (7277411)
- SOLAR GROUP Solar Group Inc Rural Locking Mailbox RSKB (RSKB)
- Brass Accents Mailboxes