Shop All Mailboxes
Brass Accents
Brass Accents A07-M0050-613VB Mail Slot - 3 in. x 10 in. - Venetian Bronze
Mfr # A07-M0050-613VB
Zoro # G604033234
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-M0050-613VB
- Zoro # G604033234
- Country of Origin United States
- Category Mailboxes
Description
Mail Slots are made from solid Brass material and available in 2 popular sizes. Interior & Exterior sides of the Mail Slots have flaps. The Exterior flap is spring-loaded and the interior flap is gravity. We also offer the Mail Slot with the spring-loaded flap for the exterior and a frame only for the interior side. There is a choice of many different Finishes, including PVD Lifetime. Installation hardware in matching finish is included with the Mail Slots. An optional Stainless Steel Sleeve is also available to purchase for the inside of the door. Installation hardware on the Sleeve is concealed after the Mail Slot is installed. Installation is quick and easy to enhance the overall appearance of any Entryway. Competitively priced and shipped quickly. Mail Slot is made from solid Brass material and available in many finishes. Mail Slot has flaps on both sides of the door. The exterior is a spring-loaded flap and the interior is a gravity flap. Installation hardware is included making it quick and easy. Adds charm and distinction to any Entryway Dimensions: 3-1/2"x10-1/2"x1-1/8" Opening dimensions are 1.5 inch x 7.5 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Be, PK12 (UBC1927701)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-5)
- BRASS ACCENTS Brass Accents A07-M0050-605 Mail Slot - 3 in. x 10 in. - Polished Brass (A07-M0050-605)
- WESTFIELD OUTDOOR Westfield Outdoor 210835 Mail Manager Lockable Mailbox (210835)
- QUALARC Drop Chute Mailbox w/"Decorative Scroll Logo" Faceplate, Bronze (MAN-S-1401-BZ)
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- SIMPLAY3 Classic Home Mailbox, Gray Stone/Black (416700-02)
- QUALARC Wall Mounted Key Keeper in Stainless Steel (WF-W7019ST)
- SALSBURY INDUSTRIES Salsbury 4188 Salsbury Thumb Latch (4188)
- Brass Accents Mailboxes