Shop All Mailboxes
Brass Accents
Brass Accents A07-M0050-613VB 3 x 10 in. Mail Slot - Venetian Bronze Finish
Mfr # A07-M0050-613VB
Zoro # G203758040
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A07-M0050-613VB
- Zoro # G203758040
- Country of Origin United States
- Category Mailboxes
Description
Brass Accents is the leading manufacturer of cast-brass and hot-forged decorative brass hardware. Our distinctive characteristics and superb craftsmanship made us unique in the industry. Our extraordinary designers carefully scrutinize and provide a protective and durable finish. Our complete line of interior door and cabinet hardware offers an elegant look for your home or office. We are the perfect example of classic styling, timeless beauty, and enduring quality.
Features- Mail Slot is made from solid brass material
- Mail Slot has flaps on both sides of the door
- The exterior is a spring-loaded flap and the interior is a gravity flap
- Installation hardware is included making it quick and easy
- Adds charm and distinction to any Entryway
- Finish: Venetian Bronze
- Dimension: 3" H x 0.5" W x 10" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Magnetic Sheet Pocket, Blue, PK5 (PMV5)
- HANDY ART Little Masters® Washable Tempera Paint, Green, Gallon (214-745)
- MELISSA & DOUG Deluxe Double-Sided Tabletop Easel (2790)
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- BRASS ACCENTS Brass Accents A07-M0050-605 Mail Slot - 3 in. x 10 in. - Polished Brass (A07-M0050-605)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007870 Sequoia Galvanized Steel Post Mounted Black Mailbox; 9.72 x 8.03 x 20.79 in. (5007870)
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Pewter with Red Flag (950020P-10)
- GIBRALTAR MAILBX MADISN PM T1BRNZ by MfrPartNo (MM110V01)
- SALSBURY INDUSTRIES Roadside Mailbox, Silver, Powder Coated, 1 Doors, Pedestal, Aluminum (4325SLV)
- SPECIAL LITE PRODUCTS Special Lite Products SCS-1014-ORB Savannah Curbside Mailbox; Oil Rubbed Bronze (SCS-1014-ORB)
- HILLMAN Hillman Group 847380 6 in. Nail-On Black Plastic House Number - 6 - 3 Piece (847380)
- Brass Accents Mailboxes