Shop All Push Plates
Brass Accents
Brass Accents A06-P0240-613VB 3.12 x 12 in. Academy Push Plate; Venetian Bronze
Mfr # A06-P0240-613VB
Zoro # G603963600
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # A06-P0240-613VB
- Zoro # G603963600
- UPC # 612520690281
- Country of Origin Unknown
- Category Push Plates
Description
This is a reproduction of the georgian design shown in the phoenix lock catalog of 1898. This classic design really comes alive in the antique brass and oil rubbed bronze finishes. All brass accents finishes are hand-rubbed and assembled in USA. Flat surface of plate is 2-3/8" x 11-3/8".
Features- Academy push plate
- Material: Steel
- Finish: Venetian Bronze
- Country of Origin: India
- Size: 3.12 x 12 in.
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CG)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-LH-DU BOTTOM SET)
- DELTA LOCK Ratchet Lock Housing, Extended Baseplate (G RI1875 ADEX PC HSG)
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-619)
- BRASS ACCENTS Academy Push Plate, 3-1/8x12" (A06-P0240-605)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-619)
- BRASS ACCENTS Ribbon And Reed Push Plate, 2-1/2x13-3/ (A05-P7230-609)
- BRASS ACCENTS Fleur De Lis Push Plate, 3x12-3/4" (A04-P3240-609)
- BRASS ACCENTS Palladian Push Plate, 3x12" (A07-P0240-605)
- IVES Door Pulls Push And Pull Plates (8103HD-0 US32D)
- Brass Accents Push Plates