Shop All Door Knockers
Brass Accents
Brass Accents A03-K4003-613VB 7.56 in. Venetian Bronze Camden Knocker
Mfr # A03-K4003-613VB
Zoro # G403897211
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brass Accents
- MFR # A03-K4003-613VB
- Zoro # G403897211
- UPC # 612520688370
- Country of Origin Unknown
- Category Door Knockers
Description
The urn door knocker is arguably the most popular of all door knocker designs. Featuring an elegantly simplistic structure with flat surface areas that are perfect for engraving your surname and house number.
Specifications- Color: Venetian Bronze
- Origin: India
- Center to Center: 4-1/4"
- Dimension: 7.5625" H x 3.625" W x 1 3/16" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (953)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA91)
- BEST Through Bolt Drill Jig, for 9K Locks (KD303)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- BRASS ACCENTS Doctors Door Knocker 8" Satin Nickel (A07-K5210-619)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Polished Brass (A03-K4018-605)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Antique Brass (A06-K0400-609)
- BRASS ACCENTS Rope Door Knocker 8" Venetian Bronze (A06-K0170-613VB)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Venetian Bronze (A06-K0400-613VB)
- PRIMELINE TOOLS Door Knocker and Viewer, 9/16 in. Bore, 160-Degree View Angle, Antique Brass (Single Pack) (MP4235)
- Brass Accents Door Accessories