Shop All Wall Plates
Brass Accents
Arts and Craft Triple Switch, Number of Gangs: 3 Satin Nickel Finish
Mfr # M05-S5650-619
Zoro # G6245323
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 6-1/2"H x 6-3/8"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M05-S5650-619
- Zoro # G6245323
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-1/2"H x 6-3/8"W |
Details
Item | Arts and Craft Triple Switch |
Number of Gangs | 3 |
Finish | Satin Nickel |
Description
ARTS And CRAFTS TRIPLE SWITCH,6-3/8x6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- ATC 366C Series Long-Ranger Computing Counter (366C-400-Q30-PX)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Arts and Craft Double Combo - 1 Switch, Number of Gangs: 2 Venetian Bronze Finish (M05-S5640-613VB)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish (M05-S5630-619)
- LUTRON Traditional Fassada Wall Plates, Number of Gangs: 3 Gloss Finish, Black (FG-3-BL)
- Brass Accents Wall Plates