Shop All Wall Plates
Brass Accents
Arts and Craft Triple - 2 Switch - 1 Outlet, Number of Gangs: 3 Venetian Bronze Finish
Mfr # M05-S5680-613VB
Zoro # G6245497
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 6-1/2"H x 6-3/8"W
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M05-S5680-613VB
- Zoro # G6245497
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-1/2"H x 6-3/8"W |
Details
Item | Arts and Craft Triple - 2 Switch - 1 Outlet |
Number of Gangs | 3 |
Finish | Venetian Bronze |
Description
ARTS And CRAFTS TRIPLE,2 SWITCH,1 OUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- SIEMENS IEC Control Relay, 4NO, 240VAC, 10A (3RH21401AP60)
- SIEMENS Module (6ES7131-6BF00-0DA0)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- Brass Accents Wall Plates