Shop All Wall Plates
Brass Accents
Arts and Craft Triple - 2 Switch - 1 Outlet, Number of Gangs: 3 Satin Nickel Finish
Mfr # M05-S5680-619
Zoro # G6245506
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 6-1/2"H x 6-3/8"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M05-S5680-619
- Zoro # G6245506
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-1/2"H x 6-3/8"W |
Details
Item | Arts and Craft Triple - 2 Switch - 1 Outlet |
Number of Gangs | 3 |
Finish | Satin Nickel |
Description
ARTS And CRAFTS TRIPLE,2 SWITCH,1 OUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 9 ft, SJTW, 14/3 (PS915143)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Yellow, 25 Pack (60311)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- Brass Accents Wall Plates