Shop All Wall Plates
Brass Accents
Arts and Craft Triple - 2 Switch - 1 Outlet, Number of Gangs: 3 Antique Brass Finish
Mfr # M05-S5680-609
Zoro # G6245463
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Size 6-1/2"H x 6-3/8"W
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M05-S5680-609
- Zoro # G6245463
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-1/2"H x 6-3/8"W |
Details
Number of Gangs | 3 |
Item | Arts and Craft Triple - 2 Switch - 1 Outlet |
Finish | Antique Brass |
Description
ARTS And CRAFTS TRIPLE,2 SWITCH,1 OUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- POWER FIRST Cable Splitter, 3 Way (5LR26)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- Brass Accents Wall Plates