Shop All Wall Plates
Brass Accents
Arts and Craft Single Outlet, Number of Gangs: 1 Satin Nickel Finish
Mfr # M05-S5610-619
Zoro # G6245086
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Size 6-1/2"H x 2-3/4"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M05-S5610-619
- Zoro # G6245086
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-1/2"H x 2-3/4"W |
Details
Number of Gangs | 1 |
Item | Arts and Craft Single Outlet |
Finish | Satin Nickel |
Description
ARTS And CRAFTS SINGLE OUTLET,2-3/4x6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP45 CON 10/14 HIGH LOOSE (269G3LPBK)
- NMC GRIP TIGHT CIRCUIT BREAKER (493B)
- ASI Single Sided Multi Tap Connector 6 - 2/0 AWG 3 Port, 600 Volt, Black (AICS2-0-3)
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- BRASS ACCENTS Arts and Craft Single GFCI, Number of Gangs: 1 Antique Brass Finish (M05-S5620-609)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Georgian Single GCFI, Number of Gangs: 1 Polished Brass Finish (M06-S8520-605)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Egg and Dart Quad Switch, Number of Gangs: 4 Polished Brass Finish (M05-S7591-605)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- Brass Accents Lighting Controls