Shop All Wall Plates
Brass Accents
Arts and Craft Double Switch, Number of Gangs: 2 Satin Nickel Finish
Mfr # M05-S5630-619
Zoro # G6245104
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Size 6-1/2"H x 4-1/2"W
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brass Accents
- MFR # M05-S5630-619
- Zoro # G6245104
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6-1/2"H x 4-1/2"W |
Details
Item | Arts and Craft Double Switch |
Number of Gangs | 2 |
Finish | Satin Nickel |
Description
ARTS And CRAFTS DOUBLE SWITCH,4-1/2x6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- SQUARE D GRND Bar Kit (PK15GTACP)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/30A, 2 Pole, 120/240V AC (HOMT1515230)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MX3300)
- BRASS ACCENTS Egg and Dart Triple Switch, Number of Gangs: 3 Polished Brass Finish (M05-S7550-605)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Polished Brass Finish (M05-S5600-605)
- BRASS ACCENTS Georgian Quad GFCI, Number of Gangs: 4 Venetian Bronze Finish (M06-S8592-613VB)
- BRASS ACCENTS Egg and Dart Single Outlet, Number of Gangs: 1 Polished Brass Finish (M05-S7510-605)
- BRASS ACCENTS Georgian Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M06-S8591-619)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- Brass Accents Wall Plates