Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, MH, 5.5 gal
Mfr # CPX-952-817R
Zoro # G5081334
Free Shipping & Returns
$2,940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 5.5 gal
- Tank Depth 6 in
- Tank Height 19 1/2 in
- Tank Width 11 1/2 in
- Timer Style Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # CPX-952-817R
- Zoro # G5081334
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 19 1/2 in |
Tank Width | 11 1/2 in |
Overall Width | 18 1/4 in |
Overall Height | 23 1/2 in |
Overall Depth | 15 3/8 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Bath, Tank Capacity 5.5 gal, Tank Depth 6 in, Tank Height 19 1/2 in, Tank Width 11 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Heat, Sweep, Auto Shutoff No, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 15 3/8 in, Overall Height 23 1/2 in, Overall Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Conical Tube.50ml Racked Sterile.PK500 (6VMY3)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 140mm L, PK100 (138002-100)
- ZORO SELECT Watch Glass, 40mm, Flnt Glss, 1.8-2mm, PK12 (WGL040)
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- BRANSON Cover, For Use With 2-1/2 Gal Unit (100-032-510)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- BRANSON Ultrasonic Cleaner, MH, 1.5 gal, 60 min. (CPX-952-317R)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- Branson Ultrasonic Cleaners