Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, MH, 2.5 gal, 60 min.
Mfr # CPX-952-517R
Zoro # G5055181
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 2.5 gal
- Tank Depth 6 in
- Tank Height 11 1/2 in
- Tank Width 9 1/2 in
- Timer Style Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-517R
- Zoro # G5055181
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 11 1/2 in |
Tank Width | 9 1/2 in |
Overall Height | 15 5/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Depth | 14 7/8 in |
Overall Width | 15 3/4 in |
Description
Ultrasonic Bath, Tank Capacity 2.5 gal, Tank Depth 6 in, Tank Height 11 1/2 in, Tank Width 9 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Heat, Sweep, Auto Shutoff No, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 14 7/8 in, Overall Height 15 5/8 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-1,000 ppm Peracetic Acid, PK50 (PAA-1000)
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- SPECTRUM Clcm Chlrd, Dihdrt, Rgnt, ACS, 500g (C1096-500GM)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- BRANSON Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (CPX-952-219R)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Ultrasonic Cleaner, CPX, 1.5 gal, 99 min. (CPX-952-319R)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- Branson Ultrasonic Cleaners