Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, MH, 1.5 gal, 60 min.
Mfr # CPX-952-317R
Zoro # G5055224
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.5 gal
- Tank Depth 6 in
- Tank Height 11 1/2 in
- Tank Width 6 in
- Timer Style Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-317R
- Zoro # G5055224
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 11 1/2 in |
Tank Width | 6 in |
Overall Width | 12 1/2 in |
Overall Depth | 14 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 15 5/8 in |
Description
Ultrasonic Bath, Tank Capacity 1.5 gal, Tank Depth 6 in, Tank Height 11 1/2 in, Tank Width 6 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Heat, Sweep, Auto Shutoff No, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 14 3/4 in, Overall Height 15 5/8 in, Overall Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 2 5/8 in L, 1 1/2 in Hand L, PK500 (20050)
- INDUSTRIAL TEST SYSTEMS Test Strips, Groundwater Check, PK10 (481302)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- BRANSON Mesh Basket, For Use With 1/2 Gal Unit (100-916-333)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Perf Tray, For Use With 2-1/2 Gal Unit (100-410-166)
- BRANSON Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (CPX-952-219R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 0.25 gal. (Elmasonic EP10H)
- Branson Ultrasonic Cleaners