Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, MH, 0.5 gal
Mfr # CPX-952-117R
Zoro # G5055145
original price:
$689.08
21% off
new price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.5 gal
- Tank Depth 4 in
- Tank Height 6 in
- Tank Width 5 1/2 in
- Timer Style Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-117R
- Zoro # G5055145
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 in |
Tank Height | 6 in |
Tank Width | 5 1/2 in |
Overall Width | 12 in |
Overall Depth | 11 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 9 7/8 in |
Description
Ultrasonic Bath, Tank Capacity 0.5 gal, Tank Depth 4 in, Tank Height 6 in, Tank Width 5 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Heat, Sweep, Auto Shutoff No, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 11 7/8 in, Overall Height 9 7/8 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- BASCO Quick Disconnect Dust Cap, 2 (CFH/20C/027)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- BRANSON Solid Tray, For Use With 1-1/2 Gal Unit (100-410-174)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- Branson Ultrasonic Cleaners