Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, M, 0.75 gal
Mfr # CPX-952-216R
Zoro # G5055154
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.75 gal
- Tank Depth 4 in
- Tank Height 9 1/2 in
- Tank Width 5 1/2 in
- Timer Style Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-216R
- Zoro # G5055154
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 in |
Tank Height | 9 1/2 in |
Tank Width | 5 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 13 1/4 in |
Overall Depth | 11 7/8 in |
Overall Width | 12 in |
Description
Ultrasonic Bath, Tank Capacity 0.75 gal, Tank Depth 4 in, Tank Height 9 1/2 in, Tank Width 5 1/2 in, Timer Style Mechanical, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 11 7/8 in, Overall Height 13 1/4 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Fume Hood, Polyethylene, 20" W x 42" L x 30" H (H50000-0003)
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 (5548)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- BRANSON Perf Tray, For Use With 1-1/2 Gal Unit (100-410-164)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- SPER SCIENTIFIC Personal Size Ultra-Sonic Cleaner (243000)
- Branson Ultrasonic Cleaners