Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPXH, 5.5 gal
Mfr # CPX-952-818R
Zoro # G5055233
original price:
$3,661.76
16% off
new price: $3,063.99
/ea
Free Shipping & Returns
$3,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 5.5 gal
- Tank Depth 6 in
- Tank Height 19 1/2 in
- Tank Width 11 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-818R
- Zoro # G5055233
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 19 1/2 in |
Tank Width | 11 1/2 in |
Overall Depth | 15 3/8 in |
Overall Height | 23 1/2 in |
Overall Width | 18 1/4 in |
Manufacturers Warranty Length | 2 yr |
Description
Ultrasonic Cleaner, Tank Capacity 5.5 gal, Tank Depth 6 in, Tank Height 19 1/2 in, Tank Width 11 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 15 3/8 in, Overall Height 23 1/2 in, Overall Width 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Strch Ind, 1 Pct (w/v) Aqs Sol, Stbl, 500mL (S-572-500ML)
- TEST PRODUCTS INTERNATIONAL REFRACTOMETER (395)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000LR)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- BRANSON Ultrasonic Cleaner, MH, 5.5 gal (CPX-952-817R)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- Branson Ultrasonic Cleaners