Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPXH, 2.5 gal
Mfr # CPX-952-518R
Zoro # G5055197
original price:
$2,070.37
14% off
new price: $1,766.99
/ea
Free Shipping & Returns
$1,766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 2.5 gal
- Tank Depth 6 in
- Tank Height 11 1/2 in
- Tank Width 9 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-518R
- Zoro # G5055197
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 11 1/2 in |
Tank Width | 9 1/2 in |
Overall Depth | 14 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 15 3/4 in |
Overall Height | 15 5/8 in |
Description
Ultrasonic Cleaner, Tank Capacity 2.5 gal, Tank Depth 6 in, Tank Height 11 1/2 in, Tank Width 9 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 14 7/8 in, Overall Height 15 5/8 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Giant Polypropylene Beaker, 10L Capacity (F26219-0010)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- VEE GEE Refractometer, 0 to 32 perc Brix (43001)
- TCI AMERICAS Salicylamide, 500g (S0006-500G)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- BRANSON Support Rack, 8 in L x 8 in W x 12 in H (CPN-916-041)
- Branson Ultrasonic Cleaners