Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPXH, 0.75 gal
Mfr # CPX-952-218R
Zoro # G5084983
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.75 gal
- Tank Depth 4 in
- Tank Height 9 1/2 in
- Tank Width 5 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # CPX-952-218R
- Zoro # G5084983
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 in |
Tank Height | 9 1/2 in |
Tank Width | 5 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 13 1/4 in |
Overall Depth | 11 7/8 in |
Overall Width | 12 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.75 gal, Tank Depth 4 in, Tank Height 9 1/2 in, Tank Width 5 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Heat, Sweep, Auto Shutoff Yes, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 11 7/8 in, Overall Height 13 1/4 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-140-001)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J887)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- BRANSON Ultrasonic Cleaner, M, 0.5 gal (CPX-952-116R)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- BRANSON Solid Tray, For Use With 5-1/2 Gal Unit (100-410-178)
- Branson Ultrasonic Cleaners