Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPX, 1.5 gal, 99 min.
Mfr # CPX-952-319R
Zoro # G5019594
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.5 gal
- Tank Depth 6 in
- Tank Height 11 1/2 in
- Tank Width 6 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-319R
- Zoro # G5019594
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 6 in |
Tank Height | 11 1/2 in |
Tank Width | 6 in |
Overall Depth | 14 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 15 5/8 in |
Overall Width | 12 1/2 in |
Description
Ultrasonic Cleaner, Tank Capacity 1.5 gal, Tank Depth 6 in, Tank Height 11 1/2 in, Tank Width 6 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Max. Temp. 69 Degrees C, Overall Depth 14 3/4 in, Overall Height 15 5/8 in, Overall Width 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Copper, Lumina Hollow Cathode Lamp (N3050121)
- AQUAPHOENIX SCIENTIFIC Test Kit, Sour Tester, Final Fabric pH (TK6723-Z)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- OAKTON CNDCTVY METER REPL PRB FOR 536 (WD-35608-50)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- BRANSON Perf Tray, For Use With 5-1/2 Gal Unit (100-410-168)
- Branson Ultrasonic Cleaners