Shop All Ultrasonic Cleaners
Branson
Ultrasonic Cleaner, CPX, 0.75 gal, 99 min.
Mfr # CPX-952-219R
Zoro # G5019576
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.75 gal
- Tank Depth 4 in
- Tank Height 9 1/2 in
- Tank Width 5 1/2 in
- Timer Style Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPX-952-219R
- Zoro # G5019576
- Country of Origin Mexico
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 4 in |
Tank Height | 9 1/2 in |
Tank Width | 5 1/2 in |
Overall Width | 12 in |
Overall Depth | 11 7/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 13 1/4 in |
Description
Ultrasonic Cleaner, Tank Capacity 0.75 gal, Tank Depth 4 in, Tank Height 9 1/2 in, Tank Width 5 1/2 in, Timer Style Digital, Timer Range 0 to 99 min, Continuous Run, Cleaning Mode Degas, Sweep, Auto Shutoff No, Heated Not Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 40kHz, Overall Depth 11 7/8 in, Overall Height 13 1/4 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- AMSCOPE 40X (Spring) Achromatic Microscope Objective for Compound Microscopes (A40X-V300)
- RPI Distilled Water, 55 Gal (W20525-55)
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- BRANSON Ultrasonic Cleaner, M, 0.75 gal (CPX-952-216R)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- BRANSON Ultrasonic Cleaner, CPX, 2.5 gal, 99 min. (CPX-952-519R)
- BRANSON Cover, For Use With 5-1/2 Gal Unit (000-917-050)
- SHIRACLEAN Ultrasonic Cleaner, Industrial, 110 gal. (TVT-110G)
- Branson Ultrasonic Cleaners