Shop All Cleaning and Dip Tanks
Branson
Transducerized Cleaning Tank, 5 gal., SS
Mfr # CH1012Bund GCX-25-12
Zoro # G406129623
Free Shipping & Returns
$8,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Depth 12 in
- Hz 25kHz
- Overall Width 14 in
- Product Type Transducerized Cleaning Tank
- Special Features Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Branson
- MFR # CH1012Bund GCX-25-12
- Zoro # G406129623
- Country of Origin Multiple
- Category Cleaning and Dip Tanks
Dimensions
Tank Depth | 12 in |
Overall Width | 14 in |
Tank Height | 10 in |
Overall Depth | 16 in |
Overall Height | 15 5/8 in |
Tank Width | 10 in |
Details
Hz | 25kHz |
Product Type | Transducerized Cleaning Tank |
Special Features | Bag Filter to Minimize Solvent Loss During Maintenance, Cooled Internal Water Separator to Reduce Losses, Freeboard Ratio of Greater than 120% to Eliminate Diffusion Losses, Offset Boiling Sump with Liquid Level Control, Refrigerated Primary Condensing Coil, Refrigerated Sub-Zero Freeboard Condenser, Sliding Cover, Stainless Plumbing for Solvent-Wetted Areas |
Tank Material | Stainless Steel |
Cleaning Mode | Heat |
Tank Capacity | 5 gal |
Timer Range | 0 to 480 min |
Heated | Heated |
Item | Transducerized Cleaning Tank |
Standards | CE, CSA, FCC, ISO 14006, ISO 9001, UL |
Voltage | 120V AC |
Timer Style | Digital |
Includes Display | Yes |
Temperature - Maximum | 77 Degrees C |
Current | 8.4 A |
Weight | 80 lb |
Includes Timer | Yes |
Description
Transducerized Cleaning Tank, Tank Capacity 5 gal, Tank Depth 12 in, Tank Height 10 in, Tank Width 10 in, Timer Style Digital, Timer Range 0 to 480 min, Cleaning Mode Heat, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 120V AC, Hz 25kHz, Overall Depth 16 in, Overall Height 15 5/8 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Fractional Nut Driver 7/16" x 3" (KTI-14414)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R1 Tip, 1 13/16 in L (54TP03)
- BESSEY 6-5/16" Bar Clamp, Wood Handle and 2-5/16" Throat Depth (GTR16B6)
- FAGOR AUTOMATION CORP Fagor Prokit 4 18" x 40" MILL Digital Readout System (PROKIT 4)
- JUSTRITE Dip Tank, Steel, 11-1/4" H, 3.5 gal Cap. (27613)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- BUILD-ALL Parts Washer, 38-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-40)
- JUSTRITE Wash Tank, Steel, 14-1/4" H, 6 gal Cap. (27816)
- JUSTRITE Wash Tank, Steel, 13" H, 3.5 gal Cap. (27813)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- JUSTRITE Dip Tank, Steel, 5-1/2" H, 1 gal Cap. (27611)
- Branson Cleaning and Dip Tanks