Shop All Lab Mixing Accessories
Branson
Tapered Microtip
Mfr # 101-148-069
Zoro # G8266544
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Shaft Length 6 3/4 in
- Overall Length 7 1/8 in
- Accessory Type Tapered Microtip
- Shaft Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-148-069
- Zoro # G8266544
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 6 3/4 in |
Overall Length | 7 1/8 in |
Shaft Diameter | 1/4 in |
Details
Item | Tapered Microtip |
For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
Accessory Type | Tapered Microtip |
Product Type | Microtip |
Volume - Minimum | 5 mL |
Shaft Material | Titanium |
Volume - Maximum | 20 mL |
Description
Tapered MicrotipFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- SENSOREX Cmbntn pH Electrde BNC Cnnectr 12mm Bdy (S200C/BNC)
- SCIENFIC INDUSTRIES Torbal Moisture Analyzer 110g x 0.01g 3-1/2in Diameter Platform (BTS110)
- BIOLOGIX USA Cell Strainer, 40um Mesh, Purple, 100/pk, 100PK (162425-100)
- BRANSON Spanner Wrench (101-118-039)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Replacement Flat Tip (101-148-013)
- CAFRAMO Turbine Propellor Blade (A551)
- CAFRAMO Pitched Blade Propellor (A531)
- Branson Lab Mixing & Blending