Shop All Lab Mixing Accessories
Branson
Tapered Microtip
Mfr # 101-148-062
Zoro # G8360676
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R
- Overall Length 7 1/8 in
- Shaft Length 6 3/4 in
- Accessory Type Tapered Microtip
- Product Type Tapered Microtip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-148-062
- Zoro # G8360676
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Length | 7 1/8 in |
Shaft Length | 6 3/4 in |
Shaft Diameter | 1/8 in |
Details
Item | Tapered Microtip |
For Use With | 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R, 101-063-588R, 101-063-589R, 101-063-590R, 101-063-591R, 101-063-592R, 101-063-593R, 101-063-596R, 101-063-726R, 101-063-727R |
Accessory Type | Tapered Microtip |
Product Type | Tapered Microtip |
Volume - Maximum | 10 mL |
Shaft Material | Titanium |
Volume - Minimum | 5 mL |
Description
Tapered MicrotipFor Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED HYDROMETER EZ RED BATTERY (EZSP101)
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- BRANSON Replacement Flat Tip (101-148-013)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Spanner Wrench (101-118-039)
- CAFRAMO Turbine Propellor Blade (A551)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- Branson Lab Mixing & Blending