Shop All Ultrasonic Cleaners
Branson
Support Stand Clamp, 4" Dia.
Mfr # 101-063-1110
Zoro # G6418767
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SFX250, SFX550, 250A, 250D, 450A, 450D Sonifiers
- Size 4 in Diameter
- Accessory Type Support Stand Clamp
- Overall Height 3/4 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-1110
- Zoro # G6418767
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Size | 4 in Diameter |
Overall Height | 3/4 in |
Overall Length | 6 1/2 in |
Base Length | 9 in |
Arm Length | 5 1/2 in |
Clamp Diameter | 1/2 in |
Arm Diameter | 1/2 in |
Base Width | 5 1/2 in |
Details
For Use With | SFX250, SFX550, 250A, 250D, 450A, 450D Sonifiers |
Item | Support Stand Clamp |
Accessory Type | Support Stand Clamp |
Product Type | Converter Mount |
Compatible Product Type | Lab Stand |
Minimum Jaw Opening | 2 in |
Maximum Jaw Opening | 2 5/8 in |
Number of Prongs | 2 |
Base Material | Cast Iron |
Clamp Material | Aluminum |
Description
Base Length 9 in, Base Width 5 1/2 in, Number of Prongs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- STERLITECH Polyethersulfone (PES) Membrane Filters, 0.2 Micron, 200 x 200mm, PK5 (PES022005)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- BRANSON Mesh Basket, For Use With 3/4 Gal Unit (100-916-334)
- BRANSON Ultrasonic Cleaner, CPX, 0.75 gal, 99 min. (CPX-952-219R)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- Branson Ultrasonic Cleaners