Shop All Ultrasonic Cleaners
Branson
Support Rack, 8 in L x 8 in W x 12 in H
Mfr # CPN-916-041
Zoro # G6718424
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Rack
- Height 13/16 in
- Length 5 1/2 in
- Width 11 in
- For Use With Ultrasonics Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPN-916-041
- Zoro # G6718424
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Height | 13/16 in |
Length | 5 1/2 in |
Width | 11 in |
Inside Height | 13/16 in |
Inside Width | 11 in |
Inside Length | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Length | 11 in |
Details
Ultrasonic Accessory Type | Rack |
For Use With | Ultrasonics Cleaner |
Material | Metal |
Item | Rack |
Case Quantity | 1 |
Product Type | Rack |
Description
Rack, Ultrasonic Accessory Type Rack, Height 13/16 in, Length 5 1/2 in, Width 11 in, For Use With Ultrasonics Cleaner, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- SPECTRUM Propylene Oxide, 500mL (E0016-500ML)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- Branson Ultrasonic Cleaners