Shop All Ultrasonic Cleaners
Branson
Support Rack, 19x11x0.8 in.
Mfr # CPN-916-043
Zoro # G6405962
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Rack
- Height 1/8 in
- Length 19 in
- Width 11 in
- For Use With Ultrasonics Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPN-916-043
- Zoro # G6405962
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Height | 1/8 in |
Length | 19 in |
Width | 11 in |
Inside Width | 11 in |
Inside Height | 4/5 in |
Inside Length | 19 in |
Overall Length | 19 in |
Overall Width | 11 in |
Details
Ultrasonic Accessory Type | Rack |
For Use With | Ultrasonics Cleaner |
Material | Metal |
Item | Rack |
Case Quantity | 1 |
Product Type | Rack |
Description
Rack, Ultrasonic Accessory Type Rack, Height 1/8 in, Length 19 in, Width 11 in, For Use With Ultrasonics Cleaner, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- BRANSON Ultrasonic Cleaner, MH, 0.75 gal (CPX-952-217R)
- BRANSON Ultrasonic Cleaner, CPXH, 1.5 gal (CPX-952-318R)
- BRANSON Cover, For Use With 3/4 Gal Unit (100-032-517)
- ELMA ULTRASONICS Basket, 4-1/2" H, 10-5/16" L, 8-11/16" W, SS (xtra TT120H Basket)
- Branson Ultrasonic Cleaners