Shop All Ultrasonic Cleaners
Branson
Support Rack, 11.8 in L x 8.5 in W
Mfr # CPN-916-042
Zoro # G6927067
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ultrasonic Accessory Type Rack
- Height 13/16 in
- Length 8 1/2 in
- Width 11 in
- For Use With Ultrasonics Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # CPN-916-042
- Zoro # G6927067
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Height | 13/16 in |
Length | 8 1/2 in |
Width | 11 in |
Inside Height | 13/16 in |
Inside Width | 11 in |
Inside Length | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Length | 11 in |
Details
Ultrasonic Accessory Type | Rack |
For Use With | Ultrasonics Cleaner |
Material | Metal |
Item | Rack |
Case Quantity | 1 |
Product Type | Rack |
Description
Rack, Ultrasonic Accessory Type Rack, Height 13/16 in, Length 8 1/2 in, Width 11 in, For Use With Ultrasonics Cleaner, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Tissue Floating Bath, Lighted (XH-1003)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-100)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- BRANSON Ultrasonic Cleaner, CPX, 0.5 gal, 99 min. (CPX-952-119R)
- BRANSON Ultrasonic Cleaner, CPXH, 2.5 gal (CPX-952-518R)
- BRANSON Ultrasonic Cleaner, CPXH, 5.5 gal (CPX-952-818R)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- ELMA ULTRASONICS Ultrasonic Cleaner, 1.8 gal. (P70H)
- Branson Ultrasonic Cleaners