Shop All Lab Mixing Accessories
Branson
Spanner Wrench
Mfr # 101-118-039
Zoro # G8312796
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- For Use With 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R
- Overall Length 8 1/8 in
- Capacity 1 1/4 in to 3 in
- Handle Type One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-118-039
- Zoro # G8312796
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Overall Length | 8 1/8 in |
Pin Diameter | 13/64 in |
Pin Length | 7/32 in |
Details
Item | Spanner Wrench |
Material | Alloy Steel |
For Use With | 101-063-726R, 101-063-727R, 101-063-588R, 101-063-589R, 101-063-593R, 101-063-591R, 101-063-590R, 101-063-592R, 101-063-596R, 101-063-196R, 101-063-197R, 101-063-198R, 101-063-199R, 101-063-200R, 101-063-201R, 101-063-346R |
Capacity | 1 1/4 in to 3 in |
Handle Type | One Piece |
Insulated | No |
Weight | 0.78 lb |
Handle Color | Black |
Measurement Type | USCS |
Adjustment Type | Joint |
Pin Shape | Round |
Side or Face Opening | Side |
Tether Style | Not Tether Capable |
Maximum Jaw Capacity | 3 in |
Non-Magnetic | Yes |
Adjustable | Manual |
Corrosion Resistant | No |
Finish | Black Oxide |
Nonsparking | No |
Description
Spanner Wrench, Side, Alloy Steel, Black Oxide, Pin Diameter 13/64 in, Pin Length 7/32 in, Manual, Joint, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS DiST 4 EC Tester (HI98304)
- REICHERT Refractometer, Coolant/Battery (137584L0)
- PROSKIT Parts Tubes, PK3 (900-091A)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Spanner Wrench (201-118-033)
- BRANSON Replacement Flat Tip (101-148-013)
- UNITED SCIENTIFIC Magnetic Stir Bar, Cross-Shaped, 42 x 42 (MXB42)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- CAFRAMO Pitched Blade Propellor (A511)
- Branson Lab Mixing Accessories