Shop All Lab Mixing Accessories
Branson
Sound Proof Enclosure
Mfr # 101-063-275
Zoro # G7838896
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic, Aluminum
- For Use With 101-063-726R, 101-063-727R
- Overall Length 22 1/8 in
- Overall Width 14 1/8 in
- Accessory Type Sound Proof Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-275
- Zoro # G7838896
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Overall Length | 22 1/8 in |
Overall Width | 14 1/8 in |
Details
Item | Soundproof Enclosure |
Material | Acrylic, Aluminum |
For Use With | 101-063-726R, 101-063-727R |
Accessory Type | Sound Proof Enclosure |
Product Type | Acoustic Enclosure |
Description
Sound Proof EnclosureFor Use With 101-063-726R, 101-063-727R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- WHEATON Safety Coated Bottle, 32 oz, PK12 (220946)
- BRANSON Replacement Flat Tip (101-148-013)
- BRANSON Spanner Wrench (101-118-039)
- BRANSON Open End Wrench (201-118-010)
- BRANSON Spanner Wrench (201-118-024)
- BRANSON Spanner Wrench (201-118-033)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- Branson Lab Mixing Accessories