Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 500mL, 250W, 117V
Mfr # 101-063-965R
Zoro # G6418855
product price: $4,605.99
/ea
Free Shipping & Returns
$4,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Type - Homogenizer Immersion
- Volume Range - Homogenizers 0.2 mL to 500 mL
- Width 7.5"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-965R
- Zoro # G6418855
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Overall Depth | 12 1/2 in |
Overall Width | 7 1/2 in |
Shaft Length | 11 1/2 in |
Depth | 16" |
Overall Height | 9 1/4 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 500 mL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Cylinder, 1000mL, Polypropylene (F28461-1000)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- RIG RITE Rig Rite 930 Horizontal Transducer Plate - 4" x 18", Gray (930)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, PTFE, 1X5/16, PK6 (F37157-0010)
- SPX / APV Filter Cartridge (J236801)
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 15ml (141815)
- SPX / APV Homogenizer Poppet Valve (J035853)
- SPX / APV Homogenizer Oil Cheveron Rando Hd 220 (5 Gallon Pail) (811100)
- Branson Homogenizers & Ultrasonic Processors