Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 1L, 550W, 240V
Mfr # 101-063-971R
Zoro # G6418828
product price: $6,033.99
/ea
Free Shipping & Returns
$6,033.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Homogenizer Immersion
- Height 16"
- Volume Range - Homogenizers 0.2 mL to 1 L
- Width 7.5"
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-971R
- Zoro # G6418828
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Overall Depth | 12 1/2 in |
Overall Width | 7 1/2 in |
Depth | 16" |
Shaft Length | 11 1/2 in |
Overall Height | 9 1/4 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1 L, Voltage 240V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK3-2LB)
- LAB SAFETY SUPPLY Pipette Transfer, 4mL, PK500 (21F231)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 5/8" (CW-820-PH 5/8)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- COLE PARMER Micro-Grinder, Pestle Mixer (299220)
- SPX / APV O-Ring Ø44, 04 X 3, 53 As568-224, PK12 (J801552)
- BIOSPEC PRODUCTS Replacement Poly Chamber for Beadbeater (141813)
- SPX Packing Plunger 3.125" x 2.125" x 0.236" FDA, PK12 (J50010256)
- BIOSPEC PRODUCTS Bead Beater, Small Stainless Steel Chamber, 50ml (141816)
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- SPX / APV Plunger Ø54 X 295, 50 1-1/8"-10Uns (J122480)
- Branson Homogenizers & Ultrasonic Processors