Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 1L, 550W, 240V
Mfr # 101-063-970R
Zoro # G6418800
product price: $6,280.99
/ea
Free Shipping & Returns
$6,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Homogenizer Immersion
- Height 16"
- Volume Range - Homogenizers 0.2 mL to 1 L
- Width 7.5"
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-970R
- Zoro # G6418800
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Shaft Length | 11 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 9 1/4 in |
Depth | 16" |
Overall Depth | 12 1/2 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1 L, Voltage 240V AC, Plug Style - Lab Equipment European, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Water Quality Meter, IP57, 0.01 pH (PH90)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- A2Z SCILAB PTFE Coated Double Ended Lab Spatula, Square & Flat Spoon End 9" (A2Z-ZR110)
- SPX Plug Homogenising Valve (J125413)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- SPX / APV Homogenizer Crosshead Bearing Retainer (J052800)
- SPX / APV Flat Gasket Homogenizer 25, 40X42, 60X3, 20, PK12 (J802726)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- SPX Packing Plunger 3.375" x 2.750", PK12 (J50010250)
- Branson Homogenizers & Ultrasonic Processors