Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 1L, 550W, 117V
Mfr # 101-063-969R
Zoro # G6418837
product price: $5,541.99
/ea
Free Shipping & Returns
$5,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16"
- Type - Homogenizer Immersion
- Volume Range - Homogenizers 0.2 mL to 1 L
- Width 7.5"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-969R
- Zoro # G6418837
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Depth | 16" |
Overall Width | 7 1/2 in |
Overall Height | 9 1/4 in |
Shaft Length | 11 1/2 in |
Overall Depth | 12 1/2 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1 L, Voltage 120V AC, Plug Style - Lab Equipment Standard, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipette, 500 to 5000micron L (3123000071)
- WHEATON Seal, Aluminum, Natural, PK1000 (224178-01)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- SENSOREX pH / RP Smltr (CAL-110)
- BIOSPEC PRODUCTS Bio-Pulverizer, 0.1-1.0gm (141286)
- BIOSPEC PRODUCTS Cryo-Cup Grinder Replacement Pestle, 1 3/8" Diameter (141425)
- SPX / APV Homogenizer Plunger Packing 2.5625" X 1.9375" X 0.166", PK12 (J504009)
- OMNI INTERNATIONAL Bead Kit, Size 2mL (19-628)
- BIOSPEC PRODUCTS Mini BeadBeater 16 Disruptor (112015)
- SPX / APV Flat Gasket Homogenizer 25, 40X42, 60X3, 20, PK12 (J802726)
- SPX / APV Homogonizer Oil Filter (J23520003)
- Branson Homogenizers & Ultrasonic Processors