Shop All Homogenizers & Ultrasonic Processors
Branson
Sonifier, 0.2mL to 1L, 550W, 117V
Mfr # 101-063-968R
Zoro # G6418819
product price: $6,111.99
/ea
Free Shipping & Returns
$6,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Homogenizer Immersion
- Height 16"
- Volume Range - Homogenizers 0.2 mL to 1 L
- Width 7.5"
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Branson
- MFR # 101-063-968R
- Zoro # G6418819
- Country of Origin Mexico
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 16" |
Width | 7.5" |
Shaft Length | 11 1/2 in |
Depth | 16" |
Overall Depth | 12 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 9 1/4 in |
Description
Sonifier, Immersion, Volume Range - Homogenizers 0.2 mL to 1 L, Voltage 120V AC, Plug Style - Lab Equipment Standard, Material Plastic, Shaft Length 11 1/2 in, Noise Reduction Rating NRR 65 dB, Overall Depth 12 1/2 in, Overall Height 9 1/4 in, Overall Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Sample Bag, 7 Oz, PK500 (24J925)
- CURAD 1 In. x 1 In. 70% Alcohol Swabs, 200PK (CUR45581RBI)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- QORPAK Bottle, 32 oz, PK12 (GLC-01833)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BIOSPEC PRODUCTS Beadbeater, 0.5mm (141812-B)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- BENCHMARK SCIENTIFIC Starter Kit, For IPD9600/IPD9600-E, PK50 (D1032-SK)
- DWK LIFE SCIENCES Disposable Tissue Grinder w/ Vitrified Tip, 50ml, 10/PK (141916)
- SPX / APV Plunger Packing 2.375" X 1.5" X 0.213, PK12 (J50010098)
- SPX Packing Plunger Ø20, 5/Ø38, 1, PK12 (J50010103)
- Branson Homogenizers & Ultrasonic Processors